Extech 42545-NIST High Temperature IR Thermometer, 1 Data Memory Recall Count, 0.39lbs. NIST Cert.
Write a Review
|
Questions & Answers (0)
Product Description
Extech 42545-NIST High Temperature IR Thermometer, 1 Data Memory Recall Count, 0.39lbs. NIST Cert.
50:1 Wide range Infrared thermometer with laser pointer. Comes with NIST Certificate.
50:1 Wide range Infrared thermometer with laser pointer. Comes with NIST Certificate.
PRICE
$729.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
Product Details
| Rechargeable | No |
| Description | High Temperature Ir Thermometer |
| Manufacturers Part Number | 42545-NIST |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Response Time | 1 |
| Brand | Extech |