Vornado VMHi300+ Whole Room Metal Heater w/ Mechanical Thermostat, 120V, 1500W, Storm Gray
Write a Review
|
Questions & Answers (0)
Product Description
The foundation of our new family of steel heaters, the VMHi300+ delivers the epitome of comfort and efficiency while complementing your style. With a cool-touch, powder-coated metal cabinet, dials that feel great in your hands, discreet cord storage and our signature Whole Room Vortex Heat Circulation, it not only elevates the look and feel of the typical home heater, it does its job remarkably well. A metal inlet grille that keeps dust (and fingers) at bay, plus other safety features, ensures cozy comfort with peace of mind, along with a 5-year satisfaction guarantee. Dial Control.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Width | 9-3/8 in |
| Height | 11-11/16 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Metal Heater |
| Color | Gray |
| Amperage | 12.5 A |
| Heat Settings | 2 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Material | Metal |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | EH1-0242-85 |
| BTU | 5118 BTU |
| Thermostat | Yes |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETL |