Vornado® 560 Whole Room Air Circulator, Black
|
Questions & Answers (0)
Product Description
The Vornado® 560 air circulator combines the signature Vornado® grill and deep-pitched propeller to move air up to 75', while aerodynamically circulating all the air in a room. The 4-speed control allows for speed selection to meet any circulation need. Have absolute control of airflow, with the fully adjustable chrome glide bar. Use the 560 all year long for added comfort and energy savings in every season. This product has a limited warranty of 5 years.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 12 in |
| Height | 13-1/2 in |
| Weight | 6 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 9 in |
Product Details
| Number of Speeds | 4 |
| Fan Type | Personal |
| Mounting Location | Free Standing |
| Material | Plastic |
| Manufacturers Part Number | CR1-0276-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
| RPM | 1700 rpm |
| Type | Floor Fan |
| CFM | 202/362 CFM |
| Color | Black |
| Amperage | 0.5 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 362 CFM |
| Description | 560 Whole Room Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 2 Pin Polarized |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |