Vornado® EXO51 Heavy Duty Air Circulator, Green - Pkg Qty 2
|
Questions & Answers (0)
Product Description
The Vornado® EXO51 heavy duty air circulator is the ultimate work site side-kick. The Exoskeleton high-impact housing stands up to the rigors of the job site, and the powerful IP54 rated motor is well-protected against dust and debris. A powerful, pivoting head allows you to direct the air flow where you need it and glove-friendly toggle controls won't slow you down. It's powerful, versatile and durable - all with a five-year satisfaction guarantee.
PRICE
$155.90 Sold in packages of 2 / $77.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 13 in |
| Height | 13-1/8 in |
| Weight | 7 lbs |
| Cord Length | 8 ft |
| Fan Diameter | 7-1/2 in |
Product Details
| Number of Speeds | 3 |
| Fan Type | Personal |
| Mounting Location | Floor |
| Material | Plastic |
| Manufacturers Part Number | CR1-0389-17 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
| RPM | 3100 rpm |
| Type | Floor Fan |
| CFM | 159/236 CFM |
| Color | Green |
| Amperage | 0.44 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 236 CFM |
| Description | Heavy Duty Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 2 Pin Polarized |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |