Vornado® Fit Desktop Personal Air Circulator, Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The Vornado® FIT personal circulator is the perfect marriage of fun and function. With a small footprint, the FIT can be placed on just about any small or narrow surface - a desktop, nightstand, sofa table. The bright, translucent base and blade add a fun pop of color – perfect to pep up a desk or dorm room. When storage is needed, the FIT folds up and stores away with ease. Because the FIT is a Vornado®, expect high performance, whisper quiet operation and Vornado®'s 3-year satisfaction guarantee.
PRICE
$155.80 Sold in packages of 4 / $38.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 7-1/2 in |
| Height | 8-1/4 in |
| Weight | 2 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 6 in |
Product Details
| Number of Speeds | 2 |
| Fan Type | Personal |
| Mounting Location | Desk or Table |
| Material | Plastic |
| Manufacturers Part Number | CR1-0225-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
| RPM | 1500 rpm |
| Type | Desk/Table Fan |
| CFM | 85 CFM |
| Color | Black |
| Amperage | 0.3 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 85 CFM |
| Description | "Fit" Desktop Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 2 Pin Polarized |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |