Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nilfisk

Model # :WBB3250014

MPN #: 107421148

Nilfisk VP300™ HEPA Dry Vacuum Cleaners, 2.6 Gallon, 120V

Product Description
Mix simple with powerful and add convenience–and there you have it: an improved formula for clean. Second-to-none engineering disguised as simplicity itself!

Features:
  • Colored touchpoints guide the user where to interact with the machine making it easy to use
  • Tool-free maintenance makes it easy to access bags and filters
  • Foot-reachable power switch
  • Enhanced cord management – VP300 offers upgraded cord storage while the VP 400 has a high quality cord rewind system
  • Quiet operation expands the cleaning hours without disruption


PRICE
$455.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-11/16 in
Width13-3/8 in
Height15-5/8 in
Weight11 lbs
Water Lift83 in
Cord Length33
Inlet Size32 in

Product Details

TypeDry Vacuum Cleaners
CFM68 CFM
ColorBlue
StyleCanister
Capacity2.6 gal
Wattage800 W
Voltage120 V
FiltrationHEPA
Manufacturers Part Number107421148
Decibels56
BrandNilfisk

Warranty

Warranty3 yr