Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Velp Scientifica

Model # :WBB3126537

MPN #: F105A0108

Velp Scientifica JLT4 Flocculator, 100-240V/50-60Hz

Product Description
Digital Flocculators in 4 positions with timer and illuminated back panel to allow standard conditions to be met during Jar Testing.

Features:

  • Digital Flocculators in 4 positions with timer and illuminated back panel to allow standard conditions to be met during Jar Testing in water treatment plants.
  • Digitally selectable speed from 10 to 300 rpm
  • Microprocessor controlled operating timer for unattended operation
  • Stirring rods adjustable in height without tools
  • Intuitive and bright digital display to precisely set stirring speed and timer
  • Identical speed and time for all positions for comPasults
  • Strong resistance to chemical and mechanical corrosion


PRICE
$3,039.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-7/16 in
Depth13-11/16 in
Height10-3/16 in

Product Details

Voltage100-240 V
BrandVelp Scientifica