SuperHandy® Walk Behind Leaf Blower, 2000 CFM, 7 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 14.2 impeller ensures efficient clearing while the rugged all-terrain 12-inch rear wheels and swivel front wheel provide excellent maneuverability. Safety is paramount, and this EPA certified/CARB compliant blower is designed for lawn and garden applications, ensuring both operator safety and environmental responsibility.
SuperHandy® Walk Behind Leaf Blower, Wheeled Manual-Propelled, 7HP 212cc, 4 Stroke, Wind Force of 200 MPH / 2000 CFM at 3600RPM.
SuperHandy® Walk Behind Leaf Blower, Wheeled Manual-Propelled, 7HP 212cc, 4 Stroke, Wind Force of 200 MPH / 2000 CFM at 3600RPM.
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Air Velocity | 150 mph |
| Type | Leaf Blower |
| Manufacturers Part Number | GUO124 |
| Max Air Volume | 1270 CFM |
| Batteries Included | No |
| Start Type | Electric |
| Engine/Motor Type | Engine |
| Charger Included | No |
| Brand | SuperHandy |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| California Emission Compliant | Yes |