- 2-speed commercial motor
- Push-button controls - easy to use and easy to find in dimly lit locations
- Durable, epoxy powder-coated zinc die-cast white housing
- 32-oz. stainless steel container with stainless steel blade
- Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending
- User-replaceable, metal-reinforced rubber drive coupling
- Recommended for 1-25 servings or drinks per day
- Limited One Year Warranty
Waring 7011S - Blender, 2 Speed, Stainless Steel Container, 32 Oz.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 7 in |
| Height | 16-1/2 in |
| Weight | 9 lbs |
Product Details
| Horsepower | 2/5 Peak HP |
| Number of Speeds | 2 |
| Amperage | 1.4 A |
| Hertz | 50/60 Hz |
| Blender Capacity | 32 Oz. |
| Capacity | 32 oz |
| Voltage | 120 V |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Description | Blender Stainless Steel Container |
| Manufacturers Part Number | 7011S |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | UL |