- Convection bake, roast, bake and broil functions
- Double-pane tempered glass door
- Advanced airflow design
- Heavy-duty stainless steel construction
- Heat settingss from 150° - 500°F
- Handles up to 4 half-size sheet pans (not included)
- 3 baking racks and 1 sheet pan included
- Limited One Year Warranty
- NSF-Approved
Waring WCO500X - Convection Oven Half Size 3 Racks Drip Tray
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 23 in |
| Height | 15 in |
| Weight | 52.6 lbs |
Product Details
| Voltage | 120 V |
| Watts | 1700 W |
| Description | Convection Oven |
| Hertz | 60 Hz |
| Manufacturers Part Number | WCO500X |
| Amperage | 14 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | UL, NSF |