Waring WFP14S2 - Batch Bowl Sealed With Liquid Lock
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Voltage | 120 V |
| Description | Bowl |
| Hertz | 60 Hz |
| Manufacturers Part Number | WFP14S2 |
| Amperage | 20 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |