Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017927

MPN #: WSG30

Waring WSG30 - Grinder Commercial Spice

Product Description
Features
  • Finely grinds cinnamon sticks, nutmeg, peppercorns and much more in seconds - the most efficient tool for creating blends, rubs, and more.
  • High-performance commercial-grade motor - 19,000 RPM
  • Heavy-duty brushed stainless steel housing with safety interlock lid
  • PULSE actuation to easily manage your preferred grind consistency
  • Includes 3 fully removable and dishwasher-safe stainless steel grinding bowls with storage lids - conveniently store your ground spices, sealed for freshness
  • Durable stainless steel blades are built specifically to create fine grinds and maximize motor efficiency
  • Limited One Year Warranty
PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Depth5-1/2 in
Height8-5/16 in
Weight5 lbs

Product Details

Hertz60 Hz
Capacity1-1/2 Cups
Voltage120 V
Watts200 W
DescriptionCommercial Spice Grinder
Manufacturers Part NumberWSG30
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, NSF