Carrier® WeatherMaker® Rooftop Gas Heat & Electric Cool Unit, 3 Ton, 3 PH
Write a Review
|
Questions & Answers (0)
Product Description
The New Carrier WeatherMaker® rooftop units (RTU) with EcoBlue Technology were designed by customers for customers and integrate new technology to provide value added benefits never seen in this type of equipment before.
48/50FC WeatherMaker® units up to 6 tons are specifically designed to fit on Carrier roof curbs that were installed back to 1989, which makes replacement easy and eliminates the need for curb adapters or changing utility connections.
Single-stage units deliver SEERs up to 14.0. IEERs up to 15.2. All models are capable of either vertical or horizontal airflow.
The Carrier rooftop unit (RTU) was designed by customers for customers.
With "no-strip" screw collars, handled access panels, and more the unit is easy to install, easy to maintain, and easy to use. Your new 3 to 6 ton WeatherMaker Carrier rooftop unit (RTU) provides optimum comfort and control from a packaged rooftop.
Installation ease
All WeatherMaker units are field-convertible to horizontal airflow, which makes it easy to adjust to unexpected job-site complications. Lighter units make for easy replace. Simple, fast plug-in connections to the standard integrated unit control board (UCB). Clearly labelled connections points to reduce installation time.
Only permitted for sale in CT, NJ, NY
Only permitted for sale in CT, NJ, NY
48/50FC WeatherMaker® units up to 6 tons are specifically designed to fit on Carrier roof curbs that were installed back to 1989, which makes replacement easy and eliminates the need for curb adapters or changing utility connections.
Single-stage units deliver SEERs up to 14.0. IEERs up to 15.2. All models are capable of either vertical or horizontal airflow.
The Carrier rooftop unit (RTU) was designed by customers for customers.
With "no-strip" screw collars, handled access panels, and more the unit is easy to install, easy to maintain, and easy to use. Your new 3 to 6 ton WeatherMaker Carrier rooftop unit (RTU) provides optimum comfort and control from a packaged rooftop.
Installation ease
All WeatherMaker units are field-convertible to horizontal airflow, which makes it easy to adjust to unexpected job-site complications. Lighter units make for easy replace. Simple, fast plug-in connections to the standard integrated unit control board (UCB). Clearly labelled connections points to reduce installation time.
Only permitted for sale in CT, NJ, NY
Only permitted for sale in CT, NJ, NY
PRICE
$6,245.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74-3/8 in |
| Width | 46-5/8 in |
| Height | 33-3/8 in |
| Weight | 482 lbs |
Product Details
| Horsepower | 1/4 HP |
| Color | Gray |
| Number of Speeds | 1 |
| Amperage | 10.4 A |
| Hertz | 60 Hz |
| Refrigerant | R-454B |
| BTU Cooling | 36000 |
| Voltage | 208/230 V |
| Material | Copper, Aluminum |
| Phase | 3 |
| Ton | 3 |
| Seasonal Energy Efficiency Rating (SEER) | 14 |
| Manufacturers Part Number | 48FEEA04A2A5-0A0A0 |
| Decibels | 79 |
| RPM Range | 219-2190 rpm |
| Brand | Carrier |
Compliance & Certifications
| Certifications | UL Listed |