Ancra® 49207-127 Double-L Track Storage Slider Web Winch
|
Questions & Answers (0)
Product Description
Ancra® 49207-127 Double L Track Storage Slider Web Winch
Slider winches are designed to slide along track for proper placement. This slider is not only designed for use on our double L slider track but is also a deep storage winch with the capacity to hold up to a 53' standard winch strap. The frame is a lighter 7mm heat treated steel for strength with a black powder coated finish and offers a weight savings over conventional materials. Mandrels are formed from high strength steel and meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a 5,500 lb. WLL.
Slider winches are designed to slide along track for proper placement. This slider is not only designed for use on our double L slider track but is also a deep storage winch with the capacity to hold up to a 53' standard winch strap. The frame is a lighter 7mm heat treated steel for strength with a black powder coated finish and offers a weight savings over conventional materials. Mandrels are formed from high strength steel and meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a 5,500 lb. WLL.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 4 in |
| Height | 6.6 in |
| Weight | 10 lbs |
| Ultimate Load Strength Weight Capacity | 16,500 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5500 lbs |
Product Details
| Assembly Required | No |
| Type | Double-L Track Storage Slider Web Winch |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 49207-127 |
| Brand | Ancra |