Wesco® Plastic Drum Dolly 240201 900 Lb. Capacity
|
Questions & Answers (0)
Product Description
Dolly increases portability and flexibility, allowing for easy transporting of drums with no lifting. Handles standard 30 and 55 gallon steel, plastic and fiber drums. Five 3" x 1-¼" polyolefin casters offer easy maneuverability.
Note: Inner Ring diameter is 18-3/4".
Note: Inner Ring diameter is 18-3/4".
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Height | 7-1/8 in |
| Weight Capacity | 900 lbs |
| Weight | 17 lbs |
| Wheel Diameter | 3 in |
| Diameter | 24-1/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyolefin |
| Type | Plastic Drum Dolly |
| Color | Gray |
| Wheel Type | Polyolefin |
| Material | Plastic |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | 240201 |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Wesco |