Wesco® Manual High-Lift Skid Truck, Stainless Steel, 2200 lb. Capacity, 27"W x 46"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
High-Skid Lift Truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Ergonomic design eliminates bending and cuts down on back injuries, as forks can be raised from 3.3" to 31-½"H. Rolls easily on 6" nylon steer wheels and 3" nylon load rollers. 1 Year Limited Warranty.
Hand Operated Manual Skid Lift features a premium hydraulic pump and chain mechanism. Handle has a safety loop with three position fingertip control.
Note: For use with single-faced pallets, skids and bulk containers; closed pallets must be placed on top of the forks.
Hand Operated Manual Skid Lift features a premium hydraulic pump and chain mechanism. Handle has a safety loop with three position fingertip control.
Note: For use with single-faced pallets, skids and bulk containers; closed pallets must be placed on top of the forks.
PRICE
$8,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3-5/16 in |
| Raised Height | 31-1/2 in |
| Weight Capacity | 2200 lbs |
| Weight | 278 lbs |
| Distance Across Forks | 27 in |
| Wheel Diameter | 6 in |
| Fork Length | 46 in |
| Fork Width | 6-1/2 in |
| Distance Between Forks | 14 in |
Product Details
| Assembly Required | No |
| Type | High Lift |
| Style | Standard Forks |
| Load Wheel Material | Nylon |
| Material | Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | 272859 |
| Steer Wheel Material | Nylon |
| Brand | Wesco |