Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987731

MPN #: 260207

Wesco® Mobile Single Scissor Lift Table 260207 20x32 660 Lb. Capacity

Product Description
Wesco® MOBILE SCISSOR LIFT TABLE

Mobile Scissor Lift Tables Make The Perfect Portable Workstations.

Scissor lift table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.

Folding Handle model offers a handle that folds down for compact storage.

PRICE
$875.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height11 in
Raised Height35 in
Weight Capacity660 lbs
Weight165 lbs
Wheel Diameter5 in
Platform Width20 in
Platform Length32 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorOrange
Lift TypeHydraulic
Weight Capacity Range501 to 1000 lbs
ControlFoot Operated
Lift Time32 Strokes
MaterialSteel
OperationManual
Manufacturers Part Number260207
BrandWesco