Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Western Global

Model # :WBB3159442

MPN #: FCSWN0119-01215GP-SNN        

Western Global® FuelCube Type-S Diesel Fuel Storage Tank w/ 12V/15GPM Pump Kit, 119 Gal. Cap.

Product Description
The FCSWN0119 FuelCube™ Type-S is a compact and economic transportable fuel tank designed for mobile, small equipment refueling. The FuelCube™ Type-S includes features such as integral, lockable equipment cabinet for security and forklift pockets for easy mobility. Most importantly, the FuelCube™ Type-S allows a user to transport diesel without the need for hazardous materials placarding. With fuel capacity of 119 Gallons (Safe Fill: 113 Gallons) the FCSWN0119 includes (1) FCS119 FuelCube™ Type-S, (1) 12V/15 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter.

Features:
  • SECURABLE: Lockable equipment cabinet keeps equipment and ports contained and secure hose access enables fueling while the cabinet is locked. Includes fuel level gauge
  • STACKABLE: Easily stackable (3) high when empty to reduce storage space requirement
  • ENVIRONMENTALLY SAFE: Double-walled, 110% containment eliminates the need for spill pans, UL 142 approved
  • TRANSPORTABLE WITHOUT HAZMAT PLACARDING: Due to its smaller capacity, the FuelCube™ Type-S does not require hazmat placarding when transporting full of diesel
  • MAINTAINABLE: Removable inner tank for routine cleaning, maintenance and inspection
  • WARRANTY: 8 Year Limited, Against Manufacturing Defects. Parts and accessories, 1 Year from date of delivery, limited


PRICE
$3,949.00

1
1
Expected on or around 12/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width46 in
Height32 in
Weight665 lbs

Product Details

TypeDiesel Fuel Storage Tank
ColorWhite
Can TypeDiesel Can
Capacity119 gal
MaterialSteel
DescriptionType-S Diesel Fuel Storage Tank with 12V/15GPM Pump Kit & Fuel Gauge
Package Quantity1
Manufacturers Part NumberFCSWN0119-01215GP-SNN        
Fuel TypeDiesel
BrandWestern Global

Warranty

Warranty1 Year Parts & Accessories/8 Year Limited Warranty yr

Compliance & Certifications

CertificationsUL142