Sloan WEUS7000.1015 Single Flush Manual Urinal .125 GPF
Write a Review
|
Questions & Answers (0)
Product Description
Sloan WEUS7000.1015 Single Flush Manual Urinal 18 GPM
This complete urinal system includes a flushometer designed to maximize performance. It is carefully crafted from White Vitreous China with an Integral flushing rim. It has washdown flushing action. Includes all mounting hardware for easy installation
This complete urinal system includes a flushometer designed to maximize performance. It is carefully crafted from White Vitreous China with an Integral flushing rim. It has washdown flushing action. Includes all mounting hardware for easy installation
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14.75 in |
| Height | 23.50 in |
| Weight | 65 lbs |
| Spud Size | 0.75 in |
| Rough-In Size | 18-3/8 or 11-3/8 ADA in |
Product Details
| Gallons per Flush | 0.125 gal/flush |
| Flush Valve | Yes |
| Color | White |
| Liters per Flush | 0.5 |
| Material | Vitreous China |
| Manufacturers Part Number | WEUS7000.1015 |
| Spud Placement | Top |
| Shape | Small |
| Brand | Sloan |
Warranty
| Warranty | 36 mo |
Compliance & Certifications
| ADA Compliant | Yes |