Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211144

MPN #: PLWC-Y

Vestil™ Plastic Large Wheel Chock, 18-1/2"L x 7-1/4"W x 9"H

Product Description
This plastic Wheel Chock features a molded plastic construction that is strong yet lightweight. The bottom surface of the chock includes three steel cleats for extra traction. A molded-in carrying handle is included for easy portability. The high-visibility safety yellow chock helps to prevent movement of trucks or trailers while loading or unloading. It is recommended to use this Wheel Chock in pairs.

Features:
  • Features a molded plastic construction that is strong yet lightweight
  • Bottom surface includes three steel cleats for extra traction
  • Molded-in carrying handle is included for easy portability


PRICE
$37.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width7-1/4 in
Height9 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPlastic
Package Quantity1
ColorYellow
Manufacturers Part NumberPLWC-Y
BrandVestil

Warranty

Warranty30 Days yr