- Aids in minimizing leg contracture
- Supports feet and prevents them from sliding off of the footrest
- Available in 3 different thicknesses
- May be folded with wheelchair
- Weight Capacity : 250 lb.
- Material: Aluminum/Foam
Medline Wheelchair Footrest w/ 1" Block, 18"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 3 lbs |
| Seat Width | 18 in |
Product Details
| Type | Footrest |
| Material | Aluminum |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | MSCFT181 |
| Brand | Medline |