Williams® 3/8" Drive Electronic Torque Tester, 100-1000 in-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Integral transducer and sturdy housing allow mounting in virtually any position, Unique neck design allows the operator to see the LCD, display when testing long torque wrenches, Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit, Dual scale (English/Nm or English/cNm, dNm), Reads bi-directionally (cw and ccw), Rechargeable NiCad batteries
PRICE
$7,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 1000 lb-in |
| Drive Size | 3/8 in |
Product Details
| Style | Electronic Tester |
| Type | Torque Tester |
| Capacity | 1000 |
| Color | Red |
| Manufacturers Part Number | 10002-I-ETT |
| Min Torque | 100 |
| Accuracy | ± 0.5 °F |
| Brand | Williams |