Flextur Cobot Docking Station, 40"L x 40"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 40" x 40" Docking Station for mounting of cobot, wire feeder and power supply, with attachment points on three sides for Flextur Cobot Tables, or Quick-Change Fixture Tables. As a part of the Cobot Welding System by Flextur this Docking Station assists in creating an extremely accurate, efficient, safe, and highly productive cobot welding solution.
PRICE
$4,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 40 in |
| Height | 35 in |
| Weight | 580 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 71500058 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |