ANCRA Cargo® X-Treme Webbing Ratchet Strap with Flat Hooks, 4" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
Secure cargo up to 5,400 lbs easily with the unyielding strength of ANCRA's® 4-in. x 30-ft. heavy-duty ratchet strap with flat hooks and X-Treme webbing. This strap is engineered using 4-in. orange polyester X-Treme webbing that gives you twice the abrasion resistance and higher water resistance so you can confidently secure the heavy-duty loads with ease and efficiency.
Flat hooks are some of the most reliable end fittings in the cargo control industry, and our 3.25-in. black powder-coated flat hooks are no exception. In addition to their superior gripping strength, our hooks are equipped with special aluminum edge guards in the webbing slots. These guards act as buffers between the webbing and the hook, preventing one from rubbing the other raw so they maintain their strength for longer. Features 12" ratchet handle.
The 4-in. x 30-ft. heavy-duty ratchet strap with flat hooks and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
Flat hooks are some of the most reliable end fittings in the cargo control industry, and our 3.25-in. black powder-coated flat hooks are no exception. In addition to their superior gripping strength, our hooks are equipped with special aluminum edge guards in the webbing slots. These guards act as buffers between the webbing and the hook, preventing one from rubbing the other raw so they maintain their strength for longer. Features 12" ratchet handle.
The 4-in. x 30-ft. heavy-duty ratchet strap with flat hooks and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
PRICE
$97.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 4 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 49346-90-30 |
| Brand | Ancra |
| End Fitting | Flat Hook |