- Inputs: RCA (3 audio sources), AUX (1/8") USB flash drive, SD Card
- Outputs: RCA (2 audio sources), unbalanced XLR
- Balanced XLR Mic / 1/4" line input on face of unit and headphone jack
- USB & SD Card maximum size: 32GB
- Plays .mp3, .wav, .wma files from USB drives and SD Cards
- Records .wav files onto USB Flash Drive or SD Card from RCA inputs
- 128 kbps / 44.1 KHz sampling rate on .wav file recordings
- Repeat / Random playback on USB/SD Card inputs
- Tape monitor function
- Separate volume control
- Bass, mid, treble and balance control
- Mic / line echo with time, repeat & volume controls
- Headphone output
- Mono, mute, low cut & loudness controls
- Mono Control allows the line output to be mixed into a mono signal
- Pad Control allows the line input signal to be decreased by 30dB
- Low Cut Control (high Pass filter) allows the line output to be remove frequencies below 30Hz
- Loudness Control allows the output to be increased by 3dB
Technical Pro Professional 2CH Pre-Amplifier w/ USB/SD Card Inputs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 19 in |
| Height | 10-1/2 in |
| Weight | 5 lbs |
| Cable Length | 3 ft |
Product Details
| Assembly Required | No |
| Color | Black |
| Power Source | AC or Battery Powered |
| Material | Metal |
| Description | Professional 2CH Pre-Amplifier with USB/SD Card Inputs |
| Package Quantity | 1 |
| USB | Yes |
| Manufacturers Part Number | PRE50 |
| Outputs | RCA |
| Brand | Technical Pro |
Warranty
| Warranty | 1 yr |