Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB3080089

MPN #: 30325

Coast® XPH30R Rechargeable-Dual Power LED Headlamp

Product Description
Shine bright and stay hands-free with the mid-size workhorse in our XPH professional headlamp series. Engineered for versatility, the four-mode XPH30R packs up to 1000 lumens on Turbo Mode for the most critical situations. Patented PURE BEAM®technology with a TWIST FOCUS™ optic enables seamless transitions between Ultra View Flood Beam and BULLS-EYE™ Spot Beam at up to 165 meters. This headlamp's dust-resistant and storm proof aluminum body rolls in its bracket for dynamic directional lighting-and can also detach to become a handheld flashlight with a built-in magnetic tail cap and real-time power indicator. Featuring COAST's Rechargeable Dual Power system for versatility on the job, the headlamp runs on a COAST ZITHION-X™ rechargeable battery (charging cable included) or CR123 lithium batteries (purchased separately).

PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width2-15/16 in
Height8 in
Weight without Battery3.14 oz.
Weight with Battery3.35 oz.

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours7 h 45 min
MaterialAluminum
Beam Distance101/207/367/541 m
Manufacturers Part Number30325
Light Modes4
Water ResistantYes
BrandCoast
Battery TypeRechargeable Lithium-Ion
TypeHeadlamp
Mode TypesTurbo/High/Med |Low
ColorBlack
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range40 to 1000
Max Lumens1000
Package Quantity1
Bulb TypeLED