Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :C5EB3192644

MPN #: 83152-1049-F1

Briggs & Stratton® XR Series™ 83152-1049-F1 Horizontal Shaft Engine, 127cc, 3-1/2 HP

Product Description
This genuine 127cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 5.50 gross torque, this engine features a premium pleated paper air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler. This engine includes a fuel tank.

Features:
  • PTO ball bearing: This helps ensure smooth operation and extends the life of the engine by minimizing wear and tear
  • Float feed carburetor delivers consistent one pull starts
  • Maxi-Clean™ automotive-type pleated paper air filter provides superior protection for long engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower3-1/2
MaterialCast Iron
Displacement127 in³
ColorBlack
Number of Cylinders1
Start TypeRewind
Engine TypeHorizontal
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton

Warranty

Warranty2 Years Consumer Use/1 Year Commercial Use

Compliance & Certifications

Emission RatingEPA