Model # :WB536009
MPN #: 70030
Zircon Breaker ID PRO 600
Write a Review
Questions & Answers (0)
Related Products
Amprobe RS-3 PRO 600A CAT IV Analog Clamp The Amprobe RS-3 PRO CAT IV 600V safety rated analog clamp is a great tool for tough electrical applications. The Amprobe RS-3-PRO works well in extreme temperatures of 32 °F to 5 °F, while digital clamp LCD screens tend to freeze this analog clamp measur
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
Megger MIT230 250 V/500 V/1000V Insulation and Continuity tester with Digital/Analog display The Megger MIT230 250/500/1000V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT230 instruments offer a range of safety and operation features. The display of the Megger MIT230 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and ...
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
The Breaker ID Pro 300 Circuit Breaker Finder Kit finds circuit breakers in residential, commercial, and industrial environments. It calibrates automatically so all you need to do is connect the Transmitter to the circuit and scan the breaker box with the included Receiver. On the first scan, the Receiver calibrates to the circuit breakers. On the second scan, it takes what it learned and indicates the target. (During the first scan, the Breaker ID Pro 300 may indicate more than one breaker as it memorizes each circuit.) A green LED and audio signal will identify the correct breaker so ...