EGO ZT5207L POWER+ 56V Battery Powered 52" Lawn Mower Kit Plus 15" String Trimmer & Blower Combo
EGO ZT5207L POWER+ 56V Battery Powered 52" Lawn Mower Kit Plus 15" String Trimmer & Blower Combo
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$6,965.00was $8194.00
Save $1229.00 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Cutting Height | 1-1/2 in in |
| Max Cutting Height | 4-1/2 in in |
| Deck Size | 52 in in |
Product Details
| Corded/Cordless | Cordless |
| Number of Blades | 3 |
| Kit | Yes |
| Batteries Included | Yes |
| Start Type | Electric |
| Mulching Option | Yes |
| Manufacturers Part Number | ZT5207L |
| Battery Amp Hours | 12 Ah Ah |
| Front or Rear Wheel Drive | Rear |
| Engine/Motor Type | Electric (Battery) |
| Brand | EGO |
| Type | Lawn Mower |
| Horsepower | 25 HP HP |
| Bagging Option | Yes |
| Battery System | POWER+ |
| Style | Zero Turn |
| Number of Batteries | 6 |
| Voltage | 56 V V |
| Deck Positions | 10 |
| Charger Included | Yes |
Warranty
| Warranty | 5 yr yr |
Compliance & Certifications
| California Emission Compliant | Yes |