SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2

Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2

Item #: WB688306

(11)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Interion® Steel Shop Stool with Padded Seat - Adjustable Height 19" - 27" - Gray - Pack of 2

Interion® Steel Shop Stool with Padded Seat - Adjustable Height 19" - 27" - Gray - Pack of 2

Interion® 24"H Steel Work Stool with Hardboard Seat - Backless - Gray - Pack of 2

Interion® 24"H Steel Work Stool with Hardboard Seat - Backless - Gray - Pack of 2

Interion® Steel Shop Stool w/Backrest and Hardboard Seat – Adjustable Height 25-33 - GRY - 2PK

Interion® Steel Shop Stool w/Backrest and Hardboard Seat – Adjustable Height 25-33 - GRY - 2PK

Interion® Big and Tall Steel Shop Stool - Vinyl – Gray - Pkg Qty 2

Interion® Big and Tall Steel Shop Stool - Vinyl – Gray - Pkg Qty 2

Interion® Industrial Stool - Vinyl - Black

Interion® Industrial Stool - Vinyl - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Interion® Vinyl Task Stool, 360° Footrest, Black

Interion® Vinyl Task Stool, 360° Footrest, Black

Global Industrial™ Cabinet Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Global Industrial™ Cabinet Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Interion® Vinyl Armless Spider Base Shop Stool, Black

Interion® Vinyl Armless Spider Base Shop Stool, Black

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® 18"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2

Interion® 18"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2

Interion® Steel Shop Stool with Round Hardboard Seat and Adjustable Legs
The durable construction and classic design of these heavy-duty stools from Interion® By Global Industrial are ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted to the pan are firm, round Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points. Adjustable height legs feature self-leveling glides and adjust in 1" increments up to 8 additional inches. Height Range - 25" - 33"H. 2 stools per pack.

Add accessories:
Backrest: B2056744

Weights & Dimensions

  • Max Seat Height 33 in
  • Seat Width 14 in
  • Base 4 Legged
  • Weight Capacity 300 lbs
  • Seat Depth 14 in
  • Min Seat Height 25 in
  • Height Adjustability Type Manual

Product Details

  • Antimicrobial No
  • Footrest Included Yes
  • Assembly Required Yes
  • Seat Color Family Natural
  • Type Shop Stool
  • Package Quantity 2
  • Casters Included No
  • Arm Type Armless
  • Seat Material Hardboard
  • Collection Traditional
  • Description Shop Stool with Adjustable Height
  • Frame Color Family Gray
  • Brand Interion By Global Industrial
  • Back Type Backless
  • Series Interion
  • Manufacturers Part Number 688306
  • Color Family Natural
  • Frame Material Steel
Customer Review

4.5

  • 5 Star

    6
  • 4 Star

    3
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 26, 2018

    just what I wanted
    Your review:
    I needed an adjustable stool for my workshop and this works very well.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Nice stools
    Your review:
    ordered 3, sturdy stools. Work well in our shop
  • Reviewer: Anonymous

    Date: July 13, 2017

    Shop stool
    Your review:
    Excellent value for the price
  • Reviewer: Anonymous

    Date: October 04, 2016

    It's a stool
    Your review:
    It functions as expected
  • Reviewer: Anonymous

    Date: May 16, 2016

    Steel shop stools
    Your review:
    Purchased 2 for our yoga studio and can't be happier. Quality stools at an amazing price, I shopped around and you can't get a better deal anywhere else.
  • Reviewer: Anonymous

    Date: June 10, 2015

    steel shop stool
    Your review:
    good product
  • Reviewer: Anonymous

    Date: January 07, 2014

    Good for the price
    Your review:
    Very basic stool, appropriate for the price. Threading the screws into the legs was a little tricky and some clean up with the machining there would go a long way but for the price, this is a good product.
  • Reviewer: Anonymous

    Date: December 30, 2013

    Durable AND Adjustable!
    Your review:
    I like the fact that the stool can be adjusted to fit different counter heights ... that worked out great for our situation. Nice strong, solid construction.
  • Reviewer: Anonymous

    Date: October 30, 2013

    Steel Shop Stool
    Your review:
    not a bad stool for the price. first day 2 of the glides broke off at customers. replaced all 4 of them with cap glides. have not had any problems since.
  • Reviewer: Anonymous

    Date: October 04, 2012

    well made and durable
    Your review:
    Bought these stools to use with my bass students in an orchestra class. Work great because the stool is well balanced, not too heavy and legs are adjustable to different heights. My students are very happy being able to rest their legs while still holding the bass during rehearsal.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are these stackable?

    Question Asked By: Ari, September 20, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ari, Yes, but we don't suggest stacking more than 4 high. Thank you for your interest in our product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $22.00 more

Interion® Steel Shop Stool w/Backrest and Hardboard Seat – Adjustable Height 25-33 - GRY - 2PK

Item #: 244871

(9)

Available on or around 09/03/2022

$139.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2

Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2

Item #: WB688306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant