Stainless steel cleaner and polish in a convenient towel. Cleans, polishes, brightens and protects without dripping or overspraying. Prevents water marks and corrosion while it preserves the high luster of stainless steel. NSF certified. For use on stainless steel, chrome and aluminum. 9-3/4 x 10-1/2 premoistened wipes. 30 wipes per canister. Sold 6 canisters per case.
SCRUBS® Stainless Steel Cleaning Wipes, 30 Wipes/Can, 6 Cans - 91930
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9.75 x 10.5 in |
Product Details
| Type | Oil-Based |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Style | Wipes |
| Capacity | 9.75 x 10.5 in |
| Scent | Neutral |
| Applicable Materials | Chrome, Aluminum, Stainless Steel |
| Size Type | 30 Wipes/Can |
| Helps Remove | Dirt, Dust, Fingerprints, Watermarks |
| Package Quantity | 30 Wipes/Canister, 6 Canisters/Case |
| Description | Stainelss Steel Cleaning Wipes |
| Manufacturers Part Number | 91930 |
| Brand | Scrubs |