Solid Tray TRS-3630-95 for Durham Mfg® Pan & Tray Racks - 36x30
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 30 in |
| Depth | 36 in |
| Height | 1-1/4 in |
| Weight Capacity | 1200 lbs |
Product Details
| Material | Steel |
| Description | Solid Tray for Pan & Tray Racks |
| Color | Gray |
| Manufacturers Part Number | TRS-3630-95 |
| Brand | Durham Mfg. |
Related Products
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
Plastic Stock & Utility Cart Converts from Tray to Flat Top Shelf! Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes. Optional Bin Rail Kit includes 9 rails that allow use of ...
The Avalo Isolation Cartprovides ample drawer space to store and organize all of your isolation supplies, from gloves to gowns. Smooth panels, work surface and seamless drawers promote simple cleaning for infection prevention. Large-volume drawer trays are supported by a unique guide system that ensures consistent performance year after year. Drawers open fully allowing easy access to contents in the rear of the drawer, and stay closed when the cart is in motion. Avalo's superior design offers durable service for long-term value and a solid feel compared to bent metal product ...
The Electro Kinetic Technologies, EZ-Shopper 8000 Electric Shopping Cart, provides safe transport of mobility impaired individuals during their shopping experience. The cart features the industry's highest total capacity 1000 pounds, high impact Grey plastic shroud, heavy duty 1-1/4" powder coated steel welded Black frame, keyless power on/off, swing-up arm rests, extra small items tray, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, vinyl washable seat, and solid maintenance free non-marking tires. Rider can control speed from 0 to 2.5 miles ...