take 10% off our everday low prices!

Offer applied at final checkout

1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Item #: WBB209046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.80 ea.

Price: $117.60 / Pkg of 12

Save $5.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 Oz. 1 Piece NSF Heavy Duty Ladle

Heavy-Duty Stainless Steel. One-piece construction for easy cleaning. Accurate bowl dimensions insure consistent capacities. Capacities clearly stamped on product for easy identification. Heavy-gauge stainless steel shafts and bowls for longer life. Mirror finish bowls, satin finish handles. Grooved handle for added strength. Stainless Steel finish. 1 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER4980110
  • DESCRIPTIONOne-Piece Heavy Duty Stainless Steel Ladles, 1-3/4 Inches Bowl Diameter, 9-8/8 I
  • LENGTH INCHES9-7/8
  • CONSTRUCTIONStainless Steel
  • COLORSilver
  • PACKAGE QUANTITY12
  • DIAMETER INCHES1-3/4
  • CAPACITY OUNCES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/2 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Item #: WBB209046

Not Yet Rated

Usually ships in 5 to 8 days

$109.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Item #: WBB209046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top