Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

200 Lb. Weight 261041 to obtain 334 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

200 Lb. Weight 261041 to obtain 334 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

Item #: WB985113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$485.90 up to 36% OFF

Price: $310.95

Save $15.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wesco® Battery Powered Lift Counter Balanced Stacker 261037 56"H 25" Forks

Wesco® Battery Powered Lift Counter Balanced Stacker 261037 56"H 25" Forks

Wesco® Hand Winch Lift Truck 273514 500 Lb. 71" Lift Straddle Legs

Wesco® Hand Winch Lift Truck 273514 500 Lb. 71" Lift Straddle Legs

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

COUNTER WEIGHT FOR Wesco® COUNTER BALANCED STACKERS

Stackers require appropriate counter weights to obtain lift capacity. 200 lbs. of counter weight allows 334 lbs. of load to be moved using Wesco Counterbalanced Trucks with 25"L Forks, or 283 lbs. of load with Wesco Counter Balanced Trucks with 30"L Forks. Order the proper weight kit for your planned load.

NOTE: Cannot be sold without the purchase of a Wesco Battery Powered Counter Balanced Lift Truck.

Weights & Dimensions

  • Weight 200 lbs

Product Details

  • Brand Wesco
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 261041
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
200 Lb. Weight 261041 to obtain 334 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

200 Lb. Weight 261041 to obtain 334 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

Item #: WB985113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    200 Lb. Weight 261041 to obtain 334 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks
    200 Lb. Weight 261041 to obtain 334 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks
    200 Lb. Weight 261041 to obtain 334 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant