Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Jet 354500 J-A3816 15 6-Speed Floor Model Drill Press, 115/230V, 1-Phase

Jet 354500 J-A3816 15 6-Speed Floor Model Drill Press, 115/230V, 1-Phase

Item #: WBB0230742

Not Yet Rated

Free Shipping

$2,665.14 up to 17% OFF

Price: $2,219.00

$369.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Jet 354500 J-A3816 15 6-Speed Floor Model Drill Press, 115/230V, 1-Phase

JETÆs heavy-duty 6-speed Step Pulley Drill Press are manufactured with the weight and rigidity to maintain the tight tolerances required of metalworking applications. The oversized, massive drill heads have widely spaced bearing surfaces for full quill support throughout its travel. JET included a wider range of operation speeds for drilling both small and larger holes with quick and easy speed changes

Features:
  • Constructed to provide a solid base for drilling
  • Offers a greater range in spindle speeds than others in this class
  • Larger quill provides greater accuracy
  • Large production work table gives the operator the room to work and support for the job
  • 3 Column for head support, while the quill is also supported to lessen deflection


Weights & Dimensions

  • Quill Travel 6 in
  • Spindle Travel 6 in
  • Spindle Distance To Table (Max) 44-1/2 in
  • Quill Diameter 2-1/4 in
  • Base Slots Number & Size 2 X 1/2 in
  • Chuck Size 1/2 in
  • Table Size (L x W) 15 X 18 in
  • Column Diameter 3 in
  • T-Slots Number And Size 2 & 1/2 in
  • Base Dimensions 30 x 20 in
  • Drills to Center of Circle 15 in
  • Base Work Table 12-1/8 X 11-13/16 in
  • T-Slots Centers 5-5/16 in
  • Spindle Distance To Base 44-1/2 in
  • Size 15 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Motor Voltage 115/230V v
  • Spindle Taper 2 MT
  • Drilling Capacity Mild Steel 1/2
  • Range of Spindle Speeds 375, 625, 1,125, 1,950, 3,400, 5,000 rpm
  • Motor Horsepower 1 HP HP
  • Style Floor
  • Work Table Weight Capacity 90 lbs
  • Drilling Capacity Cast Iron 5/8
  • Number of Spindle Speeds 6
  • Motor 1 HP, 115/230VAC, 1 Ph, Prewired 115VAC
  • Prewired 115V
  • Phase 1 Ph
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 354500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® A5816 Handle Table Raiser, 5507520

$41.20

JET® A5816 Rack, 5507521

$124.06

JET® Step Pulley (Motor) , 5518161

$193.19

JET® Drive Belt (J-A3816) , 5518163

$77.65

JET® Key 5 X 45, 5518166

$9.15

JET® A5816 Shcs, 5507502

$5.43

JET® A5816 Return Spring Assembly, 5507503

$37.31

JET® A5816 Nylon Nut, 5507504

$5.43

JET® A5816 Return Spring Bracket, 5507505

$42.87

JET® A5816 Switch Mounting Plate, 5507506

$76.18

JET® A5816 Worm Table Raiser, 5507513

$53.06

JET® A5816 Gear Table Raiser, 5507514

$54.95

JET® A5816 Cring Table Raiser, 5507516

$5.43

JET® A5816 Shss 5/16-18X3/8, 5507518

$5.43

JET® A5816 Shaft Table Raiser, 5507515

$10.49

JET® Retainer 15 & 20 D.P., 9053661

$4.48

JET® Shss 5/16-18X3/8 Cup Pt, 9054511

$4.27

JET® Shss 5/16-18 X 5/16 1/2 Dog, 9127731

$4.48

JET® Nut Hex Jam 1/4-20, 9056981

$4.27

JET® Flange Whiz Locknut 5/16-18, 9057111

$4.27

JET® Ball Knob 15 Dp, 9070291

$7.97

JET® Bearing 6205 2Z Gjn, 9100321

$62.00

JET® Quill, 5041010A

JET® Quill, 5041010A

Item #: B3060500

Not Yet Rated

Free Shipping

$267.76

JET® Rod Graduated, 5053100A

$66.64

JET® Spindle (Text) , 5507496A

$309.99

JET® Quill Assembly, 5507527A

$408.24

JET® Spoke Feed 15 Dp (White) , J-5053000

$27.09

JET® A5816 Rack Ring (Black) , J-5507522

$94.98

JET® Bearing Spacer, 5041201

$42.04

JET® Hd Lock Vs/6S 15Dp Pp, 5024541

$41.89

JET® Mtr Plt Bar 15 & 20 Dp, 5032781

$31.95

JET® Ball Bearing, BB-6204ZZ

$17.98

JET® (Mdl 72A/74A) Wavy Washer, 6863005

$13.54

JET® 7/16-14 Hex Nut Plain, 6517001

$4.27

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 354500 J-A3816 15 6-Speed Floor Model Drill Press, 115/230V, 1-Phase

Jet 354500 J-A3816 15 6-Speed Floor Model Drill Press, 115/230V, 1-Phase

Item #: WBB0230742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant