Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230846

MPN #: JT9-414601

Jet JT9-414601 J-4301A 6W X 48L Industrial Belt Finishing Machine, 230V, 3-Phase

Product Description

This JET Industrial Belt Finishing Machine starts with a heavy-duty, one piece steel stand and miter gauge, but offers users so much more in the way of versatility for high-performance results. Variable position locks for both vertical and horizontal belt head adjustments, removable/adjustable heavy-duty cast iron platen and tilting table permit premium contour finishes, as well as plain and compound mitering. A sleek design means it fits anywhere on your shop floor.

Features:
  • Table tilts 45° out and 20° in for all angle finishing operations
  • Adjustable dust deflector and dust chute
  • Completely enclosed drums and a guarded sanding belt
  • Fine thread adjustment for simple and easy belt tracking
  • Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge
  • Will handle virtually all the finishing operations in a production line
  • Adjustable heavy duty cast iron removable platen
  • Removable upper guard for contour finishing
  • Variable position locks, belt head adjusts vertically, horizontally and in between
  • Miter gauge
  • Heavy duty one piece steel stand


PRICE
$2,949.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Size (L x W)48 x 6 in
Belt Size (W x L)6 x 48 in
Disc Table Size (W x L)45° out, 20° in
Disc Diameter6-1/4 x 14-3/4 in

Product Details

TypeBelt Sander
Motor Voltage230 V
Voltage230 V
Motor1-1/2 HP, 230V, 3ph
Phase3
Belt Speed2850 SFPM
Manufacturers Part NumberJT9-414601
Motor Horsepower1-1/2 HP
BrandJET

Warranty

Warranty2 yr