SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder

JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder

Item #: WBB230990

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder
  • CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

    $100.00

    Minimum Quantity 5 $20.00 each

  • JET 577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

    $193.95

Price: $265.95

Save $13.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JET 577102 Model JBG-8A 1HP 1-Phase 115V 8" Industrial Bench Grinder

JET 577102 Model JBG-8A 1HP 1-Phase 115V 8" Industrial Bench Grinder

Free Shipping

JET 577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

JET 577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

DeWALT® Bench Grinder, DW758, 8" Wheel Diameter, 3/4 HP, 3600 RPM

DeWALT® Bench Grinder, DW758, 8" Wheel Diameter, 3/4 HP, 3600 RPM

Free Shipping

Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light

Sunex Tools 5001A 6" 1/2 HP 3450 RPM Bench Grinder W/ Light

Free Shipping

Pedestal Stand for Bench Grinders, 9-3/4" Square Mounting Surface

Pedestal Stand for Bench Grinders, 9-3/4" Square Mounting Surface

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hot Wire Cutter Thermocut 115/E

Hot Wire Cutter Thermocut 115/E

Free Shipping

JET® 716250 JDP-15F 15" 3/4HP 1-Phase 115V Floorstanding Drill Press

JET® 716250 JDP-15F 15" 3/4HP 1-Phase 115V Floorstanding Drill Press

Free Shipping

Sunex Tools 5712 - 12 Ton Manual Hydraulic Shop Press w/ Accessory Kit - Fully Welded

Sunex Tools 5712 - 12 Ton Manual Hydraulic Shop Press w/ Accessory Kit - Fully Welded

JET 414550K Model J-4210K 6"X48" Belt & 10" Disc Sander

JET 414550K Model J-4210K 6"X48" Belt & 10" Disc Sander

Free Shipping

For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results

Features:

  • UL listed
  • Totally enclosed pre-lubricated ball bearings
  • Rubber mounts prevent movement
  • Cast iron wheel guards and dust vents
  • One-piece quick adjusting spark guards
  • Large eye shields with quick adjustment
  • Adjustable tool rests

Weights & Dimensions

  • Shaft Diameter 1/2 in
  • Wheel Diameter (Dia. x W) 6 x 3/4 in
  • Size 6 in

Product Details

  • Wheel Grits 36/60
  • Voltage 115 V
  • Description Bench Grinder
  • Horsepower 1/2 HP
  • Amperage 5 A
  • Phase 1
  • No Load Speed 3,450 RPM
  • Brand JET
  • Manufacturers Part Number 577101
  • Wheel Speed 3450 rpm
  • Motor 1/2 HP 115V 1Ph

Warranty

  • Warranty 2-Year Warranty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® Rubber Feet, JBG6A-64

$6.50

JET® Switch Sheet, JBG6A-65

$4.87

JET® Inner Wheel Guard - Left, JBG8A-16B

$84.95

JET® Inner Wheel Guard - Right, JBG8A-17B

$112.95

JET® Nut Left Hand, JBG8A-22

$6.50

JET® Nut Rh, JBG8A-23

JET® Nut Rh, JBG8A-23

Item #: B3061825

Not Yet Rated

Free Shipping

$5.70

JET® Washer 5/8 I.D. (Text) , JBG8A-20

$12.25

JET® Eye Shield Fixture Lh, JBG10A-50

$26.95

JET® Eye Shield Fixture Rh, JBG10A-51

$24.25

JET® Cross Screw, JBG10A-54

$5.50

JET® Eye Shield Bracket Lh, JBG10A-55

$17.25

JET® Eye Shield Bracket Rh, JBG10A-56

$15.25

JET® Switch Sheet, JBG10A-65

$38.95

JET® Cross Screw, JBG6A-07

$5.90

JET® Fan, JBG6A-10

JET® Fan, JBG6A-10

Item #: B3061925

Not Yet Rated

Free Shipping

$6.40

JET® Cover, JBG6A-12G

JET® Cover, JBG6A-12G

Item #: B3061926

Not Yet Rated

Free Shipping

$53.95

JET® Cross Screw, JBG6A-15

$5.40

JET® Washer, JBG6A-20

JET® Washer, JBG6A-20

Item #: B3061968

Not Yet Rated

Free Shipping

$8.50

JET® Bracket, JBG8A-36

JET® Bracket, JBG8A-36

Item #: B3061986

Not Yet Rated

Free Shipping

$6.40

JET® Power Cord, JBG8A-39

$41.95

JET® Switch Assy, JBG8A-44

$26.95

JET® Switch Plate, JBG8A-45

$45.95

JET® Base Plate, JBG8A-47

$14.25

JET® Cross Screw, JBG8A-49

$4.60

JET® Eye Shield Fixture Rh, JBG8A-51

$14.00

JET® Cross Screw, JBG8A-54

$5.50

JET® Nut Left Hand, JBG6A-22

$6.50

JET® Nut R.H., JBG6A-23

$6.30

JET® Outer Wheel Guard - Left, JBG6A-24B

$105.95

JET® Tool Rest Lh, JBG6A-27

$21.50

JET® Tool Rest Rh, JBG6A-28

$21.50

JET® Rubber Guide, JBG6A-31

$5.40

JET® Cross Screw, JBG6A-34

$5.40

JET® Power Cord, JBG6A-39

$43.95

JET® Eye Shield Bracket Rh, JBG8A-56

$22.00

JET® Centrifugal Start Switch, JBG8A-66

$60.95

JET® Switch Sheet, JBG8A-65

$34.95

JET® Cross Screw, JBG6A-46

$5.60

JET® Base Plate, JBG6A-47

$8.10

JET® Cross Screw, JBG6A-54

$5.50

JET® Eye Shield Bracket Lh, JBG6A-55

$22.25

JET® Lock Knob 1/4, JBG6A-57

$5.60

JET® Cross Screw, JBG6A-58

$4.54

JET® Name Plate, JBG6A-61

$18.00

JET® Rotation Guide, JBG6A-63

$9.20

JET® Outer Wheel Guard Rh, JBG10A-25B

$109.95

JET® Tool Rest Rh, JBG10A-28

$54.95

JET® Nut Lh, JBG10A-22

JET® Nut Lh, JBG10A-22

Item #: B3062552

Not Yet Rated

Free Shipping

$14.75

JET® Nut Rh, JBG10A-23

JET® Nut Rh, JBG10A-23

Item #: B3062553

Not Yet Rated

Free Shipping

$14.25

JET® Clip, JBG10A-42

JET® Clip, JBG10A-42

Item #: B3062555

Not Yet Rated

Free Shipping

$4.39

JET® Switch Assy (Text) , JBG10A-44

$75.95

JET® Hex Nut Full 5/16-18, TS-0570021

$4.60

JET® 8 3/4 Bench Grinding Wheel A36, 576219

$68.95

JET® 8 3/4 Bench Grinding Wheel A46, 576220

$69.95

JET® Ball Bearing, BB-6204ZZ

$19.25

JET® Ball Bearing, BB-6206ZZ

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder

JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder

Item #: WBB230990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder
    JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder
    JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder
    JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder
    JET 577101 Model JBG-6A 1/2 HP 1-Phase 115V 6" Industrial Bench Grinder
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant