Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055753

MPN #: BA9-1227894

Baileigh Industrial Three Wheel Single Speed Belt Grinder, 2"W x 60"L, Single Phase, 115V, BG-260S

Product Description
The BG-260S three wheel belt grinder is a great machine for production work. This powerhouse has all of the features that a shop could want at a great price.
  • 3 wheel belt grinder runs on 115 volts single-phase power and will work just about anywhere.
  • Accepts a 2" x 60" grinder belt.
  • 7" diameter drive wheel.
  • Turns at 8000 fpm.
  • Fully sealed ball bearingsprevent machine breakdowns.
  • Comes standard with adjustablegrinding tablefor precision.
  • Belt tension adjuster takes the hassle out of tension changes and belt replacement.
  • Solid cast-aluminum structure ensures rigidity and vibration reduction.
  • For the safety of the operator, all rotating parts on this grinder are fully covered.
  • Baileigh backs this 3 wheel belt grinder with a 1-year warranty and lifetime technical support from our knowledgeable team.
Recommended for : Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.

PRICE
$2,119.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height30 in
Size2 x 60 in

Product Details

Dust CollectionNo
Horsepower1 HP
Number of SpeedsSingle
Amperage7 A
No Load Speed8000 SFPM
Voltage115 V
Phase1
Belt Speed8,000 FPM SFPM
DescriptionBelt Grinder
Manufacturers Part NumberBA9-1227894
SFPM8000
BrandBaileigh Industrial