- Enables user to easily and quickly attach to Back D-ring
- Miller D-ring Extension attaches between the back D-ring of the harness and the connecting device
Miller D-Ring Extension, 18" Snap Hook & D-Ring, MILLER BY HONEYWELL, 8928-Z7/18INBK
|
Questions & Answers (0)
Product Description
Miller D-Ring Extension, 18" Snap Hook & D-Ring, MILLER BY HONEYWELL 8928-Z7/18INBK
PRICE
$109.95
1
1
Available on or around 10/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight Capacity | 310 lbs |
| Weight | 1.22 lb lbs |
| Extended Length | 18 in |
| Size | Universal (L/XL) |
| Tensile Strength | 5000- lbs |
| Working Length | 18" |
Product Details
| Type | Web |
| Number of Legs | 1 |
| Color | Black |
| Buckle Type | Locking Snap Hook |
| Cable Material | Polyester Webbing |
| Material | Polyester Web |
| Hardware Material | Steel |
| Description | Miller D-Ring Extension |
| Manufacturers Part Number | 8928-Z7/18INBK |
| Brand | Miller by Honeywell |
Compliance & Certifications
| Certifications | OSHA 1926.502, ANSI A10.14 |