take 10% off our everday low prices!

Offer applied at final checkout

Alegacy UP1 - Utility Pail, Stainless Steel, Handle 10-1/4"H

Alegacy UP1 - Utility Pail, Stainless Steel, Handle 10-1/4"H

Item #: WBB344354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.09

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pail

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBERUP1
  • DESCRIPTIONUtility Pail
  • HEIGHT INCHES10-1/4
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • CAPACITY QUARTS--
  • DIAMETER INCHES12-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Heavy-Duty Stainless Steel Mixing Bowl 13 Qt. - Pkg Qty 3

Item #: WBB344354

(1)

Usually ships in 5 to 8 days

$122.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy UP1 - Utility Pail, Stainless Steel, Handle 10-1/4"H

Alegacy UP1 - Utility Pail, Stainless Steel, Handle 10-1/4"H

Item #: WBB344354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top