This pail heater is designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Patented 360° grounded, multi-stranded heating element meets NEC 427.23 and is uniformly placed to maximize heat distribution, and provides an extra-wide 4" coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control (displays in °F and °C), spring closure that can be expanded to 3", and a 6' L power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450°. 120V model has a standard 3-prong NEMA 5-15 plug.
BriskHeat® Silicone Rubber Pail Heater For 5 Gallon Plastic Pail, 50-160°F, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 4 in |
| Weight | 3 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Min Temperature | 50 °F |
| Color | Red |
| Amperage | 1.25 A |
| Max Temperature | 160 °F |
| For Use With | 5 Gallon Plastic Pail |
| Temperature Range | 50 - 160 °F |
| Wattage | 150 W |
| Voltage | 120 V |
| Watts High | 150 W |
| Material | Silicone |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | DPCS10 |
| Brand | BriskHeat |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, RoHS |