Take 15% off your entire order!

Offer applied at checkout

+

Universal Dolly for Multi-Purpose Stacking Chairs

Universal Dolly for Multi-Purpose Stacking Chairs

Item #: WB277277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • KFI Stack Chair - Armless - Vinyl - 2" thick Seat Navy Vinyl

    $100.95

  • Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity

    $85.95

  • Interion® Universal Dolly For Stacking Chairs - 10 Chairs Capacity

    $36.95

$210.58 up to 49% OFF

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MULTI-PURPOSE STACK CHAIRS
Universal Dolly
Dolly is made using strong heavy gauge steel for strength. Helps easily transport stacked chairs. Moves easily on swivel casters.

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES22
  • HEIGHT INCHES4
  • CAPACITY10 Chairs
  • COLOR FINISHBlack
  • BRANDKFI Seating
  • CART TYPEChair Cart
  • CONSTRUCTIONSteel
  • DESCRIPTIONStacking Chair Dolly
  • FOR USE WITHStacking Chairs
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERDLY-UNV
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY12 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Universal Stacked Chair Dolly

Item #: B574087

(1)

Usually ships in 1 to 4 days

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Dolly for Multi-Purpose Stacking Chairs

Universal Dolly for Multi-Purpose Stacking Chairs

Item #: WB277277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Universal Dolly for Multi-Purpose Stacking Chairs
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant