x

Take 15% off your entire order!

Offer applied at checkout

Zurn® P6900-CP4 4" Cover Plate For Sensor Faucets

Zurn® P6900-CP4 4" Cover Plate For Sensor Faucets

Item #: WBB528159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.48

Save $1.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zurn 4" Cover Plate for Sensor Faucets

4" Centerset Cover Plate For Zurn Touchless Faucets. Chrome plated brass. For use in retrofit jobs where existing 4" centerset drilling is present. Intended for use with any Zurn deck-mounted sensor faucet.

  • HEIGHT INCHES --
  • COLOR FINISH Chrome
  • ADA COMPLIANT --
  • BRAND Zurn
  • CENTERS INCHES --
  • CERTIFICATIONS NA
  • CFM NA
  • CONSTRUCTION Zinc
  • DECK PLATE INCHES --
  • DRAIN STYLE --
  • FAUCET HOLES 1
  • GALLONS PER MINUTE --
  • HANDLE LENGTH INCHES --
  • INLET CONNECTION --
  • MANUFACTURERS PART NUMBER P6900-CP4
  • MOUNTING TYPE Deck
  • POWER SUPPLY --
  • SPOUT HEIGHT INCHES --
  • SPOUT REACH INCHES --
  • STYLE --
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn® P6900-CP4 4" Cover Plate For Sensor Faucets

Zurn® P6900-CP4 4" Cover Plate For Sensor Faucets

Item #: WBB528159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant