- Snaps onto all Libman Commercial handles.
- Red polymer pan.
- Oversized deep well.
Libman Commercial 13" Dust Pan - Red - 911 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$32.40 Sold in packages of 6 / $5.40 ea
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Depth | 3 in |
| Weight | 1/2 lbs |
Product Details
| Type | Handheld/No Lid |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 911 |
| For Use With | All Brooms |
| Brand | Libman Commercial |