x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail

Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail

Item #: WB436732

(13)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Self-Closing Guard Rail Safety Gate, Safety Yellow, Post Mount

    $327.95

  • Global Industrial™ Steel Bracket Kit in Pair for Drop-In Style, Yellow

    $26.95

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $144.95 ea.
  • Buy 4+ $136.95 ea.

Quantity

Customers Also Viewed

These 4" sq. x 1/4" thick tubular 5 gauge steel posts are sold individually and support 2 rails. Base plates measure 10" sq. x 5/8" thick and are pre-drilled for easy installation. Highly visible safety yellow finish. Install Optional Drop-In Brackets (sold separately) to post to allow easy, tool free rail installation by simply sliding them into place. To support a single rail, choose the 18"H Post. Each post increases overall length by 4". This has identical holes on all 4 sides.

  • COLOR Yellow
  • COMPONENT STYLE Double Rail Post
  • TYPE Guard Rail System
  • CONSTRUCTION Steel
  • BASE THICKNESS INCHES 1/2
  • MODEL 436732
  • IMPACT CAPACITY 10,000 lbs @ 4MPH
  • BRAND Global Industrial
  • ASSEMBLY Unassembled
  • MOUNT TYPE Bolt-On Or Lift Out
  • POST DIAMETER INCHES 4
  • NOMINAL LENGTH FEET --
  • HEIGHT INCHES 42
  • BASE DIMENSIONS (W X L) 10" x 10"
  • GAUGE 5
  • BASE LENGTH INCHES 10
  • WEIGHT LBS 60
  • BASE WIDTH INCHES 10
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Stacy

    Date: October 05, 2020

    post
    Your review:
    not sturdy enough
  • Reviewer: PHILLIP

    Date: September 15, 2020

    Short bolts
    Your review:
    The rails were not easy to bolt together. Bolts kinda short substituted longer bolts, made task much easier.
  • Reviewer: alfred

    Date: April 30, 2020

    satisfied with product.
    Your review:
    satisfied with product.
  • Reviewer: KEITH

    Date: December 26, 2019

    thumbs up
    Your review:
    easy install, good product
  • Reviewer: VANESSA

    Date: December 12, 2019

    Inventory Controller Specialist
    Your review:
    Working out good! Thank you
  • Reviewer: Anonymous

    Date: July 29, 2019

    Quality guardrails
    Your review:
    Global sells a good, well made guardrail system
  • Reviewer: Anonymous

    Date: March 23, 2018

    RAILING
    Your review:
    WORKED GREAT FOR THE JOB
  • Reviewer: Anonymous

    Date: March 23, 2018

    Global guard rail
    Your review:
    Sturdy. Well Designed. Easy To assemble. We�ve had a few take a good hit from forklift traffic. It does a great job protecting vital equipment.
  • Reviewer: Anonymous

    Date: October 06, 2016

    Excellent
    Your review:
    Strong and Sturdy. Just as promised on the web site.
  • Reviewer: Anonymous

    Date: August 03, 2015

    Protective barrier
    Your review:
    Exactly what it shold have been and what I expected
Product Q & A

There are 4 questions and 4 answers for this product.

  • Do these have holes on all 3 or 4 sides, I need 1 for the center post then 2 enda

    Question Asked By: John, January 23, 2019

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, this unit includes identical holes on all 4 sides. Thank you for your interest in our product.

  • Are the drop in brackets required if using this as a corner? The alignment of the bolt hole pattern may cause a clearance issues.

    Question Asked By: cory, August 04, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Cory, The drop-in brackets are optional, they just make installation easier. The bolt hole pattern will not be an issue. Thank you for your interest in our product.

  • What size bolts do the railing use?

    Question Asked By: carl, July 07, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Carl, The bolt size is M12 x 1.75". Thank you for your interest in our product!

  • What's the spacing on the threaded holes where the rails attach? I'm asking because I need to replace the 18" single posts I purchased from you several years ago with the 42" double posts. The spacing looks wider on the illustrations, but in the video they look like mine.

    Question Asked By: Brian, May 01, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, May 01, 2015

      The distance between each pair of holes is 4".

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail

Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail

Item #: WB436732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail
    Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail
    Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail
    Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail
    Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail
    Global Industrial™ 42"H Protective Rail Barrier Post For Double Rail
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant