Health o Meter® PORTROD Universal Wall Mounted Height Rod, 24 - 83"
Write a Review
|
Questions & Answers (0)
Product Description
The PORTROD Wall Mounted Height Rod has a large headpiece and features a clear indicator which allows for accurate measurement of a patient's height. Each PORTROD is designed to provide accurate, reliable and repeatable height measurements and includes features that make the process of measuring a patient's height simple, fast and convenient. Each PORTROD is set up to measure the stationary height of a patient. Height is display in inches, centimeters and feet/inches. Wall mounted height rod can be used with any Health O Meter® Professional scale. Measures 24" - 83" (60cm - 213cm) in 1/16" (1mm) increments. 1 Year Limited Warranty.
PRICE
$249.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1/2 in |
| Depth | 1/2 in |
| Height | 60 in |
| Unit of Measurement | in, cm, ft |
Product Details
| Type | Height Rod |
| Measurement Range | 24" - 83" |
| Color | Gray |
| For Use With | All Health O Meter Scales |
| Accuracy | ± 3mm (1/8") °F |
| Mounting Location | Wall |
| Graduation | 1/16" |
| Material | Plastic |
| Description | Universal Wall Mounted Height Rod |
| Package Quantity | 1 |
| Manufacturers Part Number | PORTROD |
| Brand | Health O Meter |
Warranty
| Warranty | 1 yr |