take 10% off our everday low prices!

Offer applied at final checkout

Marathon Motors Explosion Proof Motor, G654A, 056C17G5316, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Actual product may differ from image shown

Marathon Motors Explosion Proof Motor, G654A, 056C17G5316, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Item #: WBB869005

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $335.95

Save $16.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $335.95 ea.
  • Buy 3+ $333.95 ea.

Quantity

Customers Also Viewed

Marathon Motors Explosion Proof Motor, G654, 056C17G5316, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

Product Specifications

  • HORSEPOWER1/2
  • ENCLOSUREEPFC
  • FRAME56
  • BRANDMarathon Motors
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE1
  • VOLTAGE115/208-230
  • HERTZ60
  • SERVICE FACTOR1
  • THERMAL PROTECTIONAutomatic Protector
  • AMBIENT TEMP C40
  • ROTATIONCCW
  • ENCLOSURE TYPEExplosion Proof
  • OPPOSITE END BEARINGBall
  • WEIGHT30
  • ULUL Listed
  • DUTYContinuous
  • MANUFACTURERS PART NUMBERG654
  • MODEL NUMBER056C17G5316
  • 60 HERTZ kW0.37
  • KVA-CODEL
  • is_motorYes
  • FL EFFICIENCY66
  • CEN
  • NEMA DESIGNNo Design Code
  • STARTING TYPECap Start Ind Run
  • IP CODE54
  • BEARING-DRIVE-END6203
  • ORIENTATIONHorizontal
  • ASSEMBLYF1 Only
  • DRIVE END BEARING SIZE6203
  • OPPOSITE END BEARING SIZE6203
  • FL AMPS8.8/4.2-4.4
  • HAZARDOUS LOCATIONEXP PROOF CL I GR C&D CL II GR F&G T3B
  • INSULATION CLASSB
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jerry

    Date: July 08, 2019

    Excellent bargain on Explosion Proof
    Your review:
    We installed these on a chain conveyor in a Class2 area. Worked out Great
    Pros:
    Its all good. Global Industrial has no bad marks in my dealing with them
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Marathon Motors Explosion Proof Motor, G855, 056C17G5321, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Item #: WBB869005

Not Yet Rated

Usually ships in 2 to 5 days

$307.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Explosion Proof Motor, G654A, 056C17G5316, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Marathon Motors Explosion Proof Motor, G654A, 056C17G5316, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Item #: WBB869005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top