Take 15% off your entire order!

Offer applied at checkout

+

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Item #: WBB983634

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.67 up to 59% OFF

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 33-425, PowerLock® Classic Tape Rule 1" x 25'

  • 7' blade standout (excludes 33-116 and 33-158).
  • Mylar® polyester film helps extend life of entire blade.
  • High-impact, chrome plated ABS case.
  • Secure blade lock won't creep during measurements.
  • Corrosion-resistant Tru-Zero™ end hook for accurate measurements.
  • Mylar® is a registered trademark of DuPont Teijin Films.


  • Product Specifications

    • TYPETape Measure
    • COLOR FINISHChrome
    • REWIND TYPEAutomatic
    • LOCKING OPTIONYes
    • MAXIMUM MEASUREMENT FEET25
    • STUD MARKINGSYes
    • BLADE STANDOUT FEET7
    • MINIMUM MEASUREMENT INCHES1/16
    • BLADE COATINGMylar Polyester
    • DIGITALNo
    • BLADE WIDTH INCHES1
    • BLADE MATERIALSteel
    • BRANDStanley®
    • BLADE WIDTH1"
    • BLADE COLORYellow
    • CASE CONSTRUCTIONChromed Plastic
    • MANUFACTURERS PART NUMBER33-425
    • MAGNETIC TIPNo
    • BLADE LENGTH25'
    • GRADUATION INCHES1/16
    • SERIESPowerLock®
    • GRADUATIONFeet & Inches
    • TAPE LENGTH FEET25
    • BELT CLIPYes
    • METRIC MARKINGSNo
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: May 22, 2017

      ADMIN SEC.
      Your review:
      Good sturdy tape measures. Great price.
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    Item #: WBB983634

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure
      Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure
      Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure
      Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure
      Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant