Elite Sales HG34SPAS 3/4" Galvanized Screw Pin Anchor Shackle - Pack of 10
|
Questions & Answers (0)
Product Description
Elite Sales Galvanized Screw Pin Anchor Shackle - 3/4"
Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.
Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.
PRICE
$109.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Weight Capacity | 9500 lbs |
| Weight | 2 lbs |
| Pin Diameter | 7/8 in |
| Dimension F | 1.94" |
| Dimension C | 2.88 in |
| Inner Width | 1-15/16 mm |
| Dimension A | 3/4" |
| Material Diameter - Chain Size | 3/4 |
| Dimension B | 7/8" |
| Dimension D | 1.19" |
| Dimension E | 1.88" |
Product Details
| Body Material | Galvanized Steel |
| Color | Silver |
| Style | Galvanzied Screw Pin Anchor Shackle |
| Material | Galvanized Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 10 |
| Manufacturers Part Number | HG34SPAS |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |