take 10% off our everday low prices!

Offer applied at final checkout

Vollrath, Mirage Cadet Induction Range, 59300, US Only, 15 Amps

Vollrath, Mirage Cadet Induction Range, 59300, US Only, 15 Amps

Item #: WBB1225216

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $360.95

Save $18.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Mirage Cadet Induction Range, 59300, US Only, 15 Amps

Features:
  • G1 Engine
  • 75% efficient - compare to the approximate 50% efficiency of gas ranges
  • 20 power levels
  • 100°-450° F (38°-232° C) range
  • Pushbutton control with digital readout
  • Stainless case top and molded plastic bottom
  • Bright LED digital readout is easy to see
  • Temperature memory - powers up to the last used temperature setting
  • Compact and mobile, no maintenance
  • 100% framed ceramic top for durability
  • 100% factory bench tested for ultimate quality control
  • "Hot" warning display for safety
  • Padded carrying bag 59145 available for safe and convenient transport - sold separately
  • 6' (183 cm) cord and plug
  • 1 year warranty

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER59300
  • DESCRIPTIONMirage Cadet Induction Range
  • WIDTH INCHES12
  • HEIGHT INCHES3-1/8
  • APPROVALS OR CERTIFICATIONSNSF|UL|FCC
  • DIMENSIONS INCHES12 x 16 x 3 1/8
  • LENGTH INCHES16
  • VOLTAGE120
  • AMPS15
  • STYLECountertop
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Mirage Cadet Induction Range, 59300, US Only, 15 Amps

Vollrath, Mirage Cadet Induction Range, 59300, US Only, 15 Amps

Item #: WBB1225216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top